

BALDOR-RELIANCE
BALDOR-RELIANCE
VEJMM3313T
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VEJMM3313T PUMP MOTOR ; 10HP 1770RPM 3PH 60HZ 215JM 3742M ODP F1
AC Motor; Pump; 10HP; 215JM Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 22.41" Overall Length; 92.4% Efficiency Full Load
Part #
VEJMM3313T
BDI #
130853
Details
3168.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/VEJMM3313T/p/130853
Your Price
$ 3,168.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
74.83
EAN
0781568630020
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
215JM
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
92.4
Inch - Metric
Inch
Other Features
Close Coupled Pump | Premium Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
158
Long Description
AC Motor; Pump; 10HP; 215JM Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 22.41" Overall Length; 92.4% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
22.41 Inch | 569.214 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh