

ALLEN BRADLEY
ALLEN BRADLEY
VPL-B1152F-CK12AA MINOR REPAIR SERVICE
ALLEN BRADLEY ALLEN BRADLEY
Description
VPL-B1152F-CK12AA MINOR REPAIR SERVICE
AC Motor; Low Inertia; 480VAC Voltage; 115MM Bolt Circle Frame Size; 2 Magnet Stacks; 4500RPM Speed; Single-Turn Encoder; Keyless Shaft; Single SpeedTec Right Angle DIN Connector; IEC Flange Mounting
Part #
VPL-B1152F-CK12AA MINOR REPAIR SERVICE
BDI #
27567175
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/VPL-B1152F-CK12AA-MINOR-REPAIR-SERVICE/p/27567175
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
Product Group - BDI
S04200
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.rockwellautomation.com
Product Detail
AC Motor
Product Specification
Low Inertia; 480VAC Voltage; 115MM Bolt Circle Frame Size; 2 Magnet Stacks; 4500RPM Speed; Single-Turn Encoder; Keyless Shaft; Single SpeedTec Right Angle DIN Connector; IEC Flange Mounting
Long Description
AC Motor; Low Inertia; 480VAC Voltage; 115MM Bolt Circle Frame Size; 2 Magnet Stacks; 4500RPM Speed; Single-Turn Encoder; Keyless Shaft; Single SpeedTec Right Angle DIN Connector; IEC Flange Mounting