

BALDOR-RELIANCE
BALDOR-RELIANCE
WDM3561TP
BALDOR-RELIANCE BALDOR-RELIANCE
Description
WDM3561TP WASHDOWN DUTY MOTOR ; 3HP 1645RPM 3PH 60HZ 143T 3540M TEFC F3
AC Motor; Pressure Washer; 3HP; 145T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 15.04" Overall Length; 87.5% Efficiency Full Load
Part #
WDM3561TP
BDI #
21823340
Details
2827.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/WDM3561TP/p/21823340
Your Price
$ 2,827.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101111
Weight / Kilogram
26.76
EAN
0781568309247
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
145T
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
87.5
Inch - Metric
Inch
Other Features
Washdown Duty
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pressure Washer
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
WDM3561TP
Weight / LBS
63
Long Description
AC Motor; Pressure Washer; 3HP; 145T Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 15.04" Overall Length; 87.5% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
15.04 Inch | 382.016 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh