LEESON
LEESON
X529 ; 056T8O5531
LEESON LEESON
Description
056T8O5531 RFRGRNT HVAC MOTOR ; 1/2HP 900/750 OPEN 56HZ 3PH 208230/460V
AC Motor; 1/2HP; 56HZ Frame Size; 850/715 Sync RPM; 208-230/460 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 7.56" Overall Length; 65% Efficiency Full Load
Part #
X529
BDI #
22327236
Details
988.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/X529-;-056T8O5531/p/22327236
Your Price
$ 988.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
14.06
EAN
0722856048981
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56HZ
Hertz
60
Sync RPM
850/715
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
OAO
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
65
Inch - Metric
Inch
Other Features
Current Rating 2.9 To 3/1.5 Ampere | 8 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Explosion Proof
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056T8O5531
Weight / LBS
31
Long Description
AC Motor; 1/2HP; 56HZ Frame Size; 850/715 Sync RPM; 208-230/460 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 7.56" Overall Length; 65% Efficiency Full Load
Overall Length
7.56 Inch | 192.024 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh