https://www.bdiexpress.com/medias/INDBECMOTORX-332077-TENV-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyMzl8aW1hZ2UvanBlZ3xhR1kxTDJneVl5OHhNRFkxTVRRME1qYzNOREEwTmk5SlRrUkNSVU5OVDFSUFVsaGZNek15TURjM1gxUkZUbFpmTXpBd2VETXdNQzVxY0djfGM4Y2FhM2UwZTA3NDI0OTRlNGM3YTQwNmI1NTUxNjIzMTYwYmU3ZmEzYTY4YjczMjgxYTkwYmVkZTU5ZGY4OTE
BALDOR-RELIANCE
BALDOR-RELIANCE
33-2077Z109
BALDOR-RELIANCE BALDOR-RELIANCE
Description
33-2077Z109 DC MOTOR ; .33HP 3500RPM DC 42Z 3313P TENV F1 N
DC Motor; 0.33HP; 42Z Frame Size; 3500 Sync RPM; 90V Voltage; TENV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 1/2" Shaft Diameter; 2.63" Base to Center Height; 9.66" Overall Length
Part #
33-2077Z109
BDI #
20106182
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/33-2077Z109/p/20106182
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
8.617
Product Group - BDI
M04104
Horse Power
0.33HP
Frame Size
42Z
Sync RPM
3500
Voltage
90
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
19
Long Description
DC Motor; 0.33HP; 42Z Frame Size; 3500 Sync RPM; 90V Voltage; TENV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 1/2" Shaft Diameter; 2.63" Base to Center Height; 9.66" Overall Length
Base to Center Height
2.63 Inch | 66.802 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
9.66 Inch | 245.364 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh