![33-2311Z122G1](/medias/INDBECMOTORX-332311-TENV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5MTB8aW1hZ2UvanBlZ3xhRGszTDJneE9DOHhNRFkxTVRRME1qRTROREl5TWk5SlRrUkNSVU5OVDFSUFVsaGZNek15TXpFeFgxUkZUbFpmTXpBd2VETXdNQzVxY0djfGEyNzRlNzljZjRhZWJkOGE4NjFiOTUxMDY0MTFhOWQ4NDkxNzI2NWZhNjI0ZTkzNjlkOWI5MjQ3NDBiMDdlMTk)
![33-2311Z122G1](/medias/INDBECMOTORX-332311-TENV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5MTB8aW1hZ2UvanBlZ3xhRGszTDJneE9DOHhNRFkxTVRRME1qRTROREl5TWk5SlRrUkNSVU5OVDFSUFVsaGZNek15TXpFeFgxUkZUbFpmTXpBd2VETXdNQzVxY0djfGEyNzRlNzljZjRhZWJkOGE4NjFiOTUxMDY0MTFhOWQ4NDkxNzI2NWZhNjI0ZTkzNjlkOWI5MjQ3NDBiMDdlMTk)
BALDOR-RELIANCE
BALDOR-RELIANCE
33-2311Z122G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
33-2311Z122G1 DC MOTOR ; .5/.37KWHP 1750 1/MINRPM DC 48CZ 3336P T
DC Motor; 1/2HP; 48CZ Frame Size; 1750 Sync RPM; 90V Voltage; TENV Enclosure; NEMA Frame Profile; Bracket | F1 Face Mounting; No Base; 5/8" Shaft Diameter; 13.91" Overall Length
Part #
33-2311Z122G1
BDI #
20104602
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/33-2311Z122G1/p/20104602
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
13.152
EAN
0781568389508
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
48CZ
Sync RPM
1750
Voltage
90
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Bracket | F1 Face
Base
No
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
29
Long Description
DC Motor; 1/2HP; 48CZ Frame Size; 1750 Sync RPM; 90V Voltage; TENV Enclosure; NEMA Frame Profile; Bracket | F1 Face Mounting; No Base; 5/8" Shaft Diameter; 13.91" Overall Length
Overall Length
13.91 Inch | 353.314 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh