BALDOR-RELIANCE
BALDOR-RELIANCE
33-2365Z190G2
BALDOR-RELIANCE BALDOR-RELIANCE
Description
33-2365Z190G2 ; .45 KW 2000 IP55RPM DC D71D 3327P TEFC F
DC Motor; 0.45HP; D71D Frame Size; 2000 Sync RPM; 200V Voltage; TEFC Enclosure; IEC Frame Profile; F3 Face Mounting; Base; 0.552" Shaft Diameter; 12.38" Overall Length
Part #
33-2365Z190G2
BDI #
20106322
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/33-2365Z190G2/p/20106322
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Horse Power
0.45HP
Frame Size
D71D
Sync RPM
2000
Voltage
200
Current
DC
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
F3 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
25
Long Description
DC Motor; 0.45HP; D71D Frame Size; 2000 Sync RPM; 200V Voltage; TEFC Enclosure; IEC Frame Profile; F3 Face Mounting; Base; 0.552" Shaft Diameter; 12.38" Overall Length
Shaft Diameter
0.552 Inch | 14.021 Millimeter
Overall Length
12.38 Inch | 314.452 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh