BALDOR-RELIANCE
BALDOR-RELIANCE
33-2419Z167G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
33-2419Z167G1 ; .5HP 1500RPM DC 56C 3336P TENV F1 N
DC Motor; 1/2HP; 56C Frame Size; 1500 Sync RPM; 90V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 5/8" Shaft Diameter; 14.34" Overall Length
Part #
33-2419Z167G1
BDI #
20106360
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/33-2419Z167G1/p/20106360
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56C
Sync RPM
1500
Voltage
90
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
31
Long Description
DC Motor; 1/2HP; 56C Frame Size; 1500 Sync RPM; 90V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 5/8" Shaft Diameter; 14.34" Overall Length
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
14.34 Inch | 364.236 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh