BALDOR-RELIANCE
BALDOR-RELIANCE
33-2478Z273
BALDOR-RELIANCE BALDOR-RELIANCE
Description
33-2478Z273 DC MOTOR ; .5HP 2000RPM DC 56Z 3320P TENV F3 N
DC Motor; 1/2HP; 56Z Frame Size; 2000 Sync RPM; 90V Voltage; TENV Enclosure; NEMA Frame Profile; Rigid | F3 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 10.41" Overall Length
Part #
33-2478Z273
BDI #
20104630
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/33-2478Z273/p/20104630
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
9.977
EAN
0781568400913
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56Z
Sync RPM
2000
Voltage
90
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Rigid | F3 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
22
Long Description
DC Motor; 1/2HP; 56Z Frame Size; 2000 Sync RPM; 90V Voltage; TENV Enclosure; NEMA Frame Profile; Rigid | F3 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 10.41" Overall Length
Base to Center Height
3.5 Inch | 88.9 Millimeter
Overall Length
10.41 Inch | 264.414 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh