BALDOR-RELIANCE
BALDOR-RELIANCE
33-2480Z211G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
33-2480Z211G1 ; .1 KW 1250RPM DC D71D 3327P TENV B35 N
DC Motor; 0.1HP; D71D Frame Size; 1250 Sync RPM; 110V Voltage; TENV Enclosure; IEC Frame Profile; B35 Face Mounting; Base; 0.552" Shaft Diameter; 2.8" Base to Center Height; 12.54" Overall Length
Part #
33-2480Z211G1
BDI #
20106401
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/33-2480Z211G1/p/20106401
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Horse Power
0.1HP
Frame Size
D71D
Sync RPM
1250
Voltage
110
Current
DC
Enclosure
TENV
Frame Profile
IEC
Mounting Method
B35 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
28
Long Description
DC Motor; 0.1HP; D71D Frame Size; 1250 Sync RPM; 110V Voltage; TENV Enclosure; IEC Frame Profile; B35 Face Mounting; Base; 0.552" Shaft Diameter; 2.8" Base to Center Height; 12.54" Overall Length
Shaft Diameter
0.552 Inch | 14.021 Millimeter
Base to Center Height
2.8 Inch | 71.12 Millimeter
Overall Length
12.54 Inch | 318.516 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh