BALDOR-RELIANCE
BALDOR-RELIANCE
34-6489-5673G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-6489-5673G1 DC MOTOR ; 1.25HP 3450RPM DC 56Z 3428P TENV F1 N
DC Motor; 1-1/4HP; 56Z Frame Size; 3450 Sync RPM; 90V Voltage; TENV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 3/4" Shaft Diameter; 3-1/2" Base to Center Height; 13-1/4" Overall Length
Part #
34-6489-5673G1
BDI #
20107752
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/34-6489-5673G1/p/20107752
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
17.234
Product Group - BDI
M04104
Horse Power
1-1/4HP
Frame Size
56Z
Sync RPM
3450
Voltage
90
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
38
Long Description
DC Motor; 1-1/4HP; 56Z Frame Size; 3450 Sync RPM; 90V Voltage; TENV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 3/4" Shaft Diameter; 3-1/2" Base to Center Height; 13-1/4" Overall Length
Overall Length
13.25 Inch | 336.55 Millimeter
Shaft Diameter
0.75 Inch | 19.05 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh