BALDOR-RELIANCE
BALDOR-RELIANCE
34-6754-1768G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-6754-1768G1 DC MOTOR ; .5/.25HP 1750/875RPM DC 56CZ 3420D TENV
DC Motor; Shunt Wound; 1/4 | 1/2HP; 56CZ Frame Size; 1750 Sync RPM; 230V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 1/2" Shaft Diameter; 12.44" Overall Length
Part #
34-6754-1768G1
BDI #
20107898
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/34-6754-1768G1/p/20107898
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
12.245
Product Group - BDI
M04104
Horse Power
1/4 | 1/2HP
Frame Size
56CZ
Sync RPM
1750
Voltage
230
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
27
Long Description
DC Motor; Shunt Wound; 1/4 | 1/2HP; 56CZ Frame Size; 1750 Sync RPM; 230V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 1/2" Shaft Diameter; 12.44" Overall Length
Overall Length
12.44 Inch | 315.976 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh