BALDOR-RELIANCE
BALDOR-RELIANCE
34-6893Z748
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-6893Z748 ; .75HP 1200RPM DC MOTOR
DC Motor; 3-3/4HP; 56C Frame Size; 1200 Sync RPM; 24V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 14.51" Overall Length
Part #
34-6893Z748
BDI #
21779963
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/34-6893Z748/p/21779963
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
18.594
Product Group - BDI
M04104
Horse Power
3-3/4HP
Frame Size
56C
Sync RPM
1200
Voltage
24
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
41
Long Description
DC Motor; 3-3/4HP; 56C Frame Size; 1200 Sync RPM; 24V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 14.51" Overall Length
Overall Length
14.51 Inch | 368.554 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh