BALDOR-RELIANCE
BALDOR-RELIANCE
34-6973Z580-B
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-6973Z580-B ; .33HP 1500RPM DC 56HZ 3424D TEFC F1 BRAK
DC Motor; Shunt Wound; 0.33HP; 56HZ Frame Size; 1500 Sync RPM; 200V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 15.93" Overall Length
Part #
34-6973Z580-B
BDI #
20108134
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/34-6973Z580-B/p/20108134
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Horse Power
0.33HP
Frame Size
56HZ
Sync RPM
1500
Voltage
200
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
30
Long Description
DC Motor; Shunt Wound; 0.33HP; 56HZ Frame Size; 1500 Sync RPM; 200V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 15.93" Overall Length
Base to Center Height
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
15.93 Inch | 404.622 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh