BALDOR-RELIANCE
BALDOR-RELIANCE
34-7142-3588G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-7142-3588G1 DC MOTOR ; .5HP 1750RPM DC 56YZ 3424D TENV F1 N
DC Motor; Series Wound; 1/2HP; 56YZ Frame Size; 1750 Sync RPM; 250V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 1/2" Shaft Diameter; 14.35" Overall Length
Part #
34-7142-3588G1
BDI #
20108400
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/34-7142-3588G1/p/20108400
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
13.605
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56YZ
Sync RPM
1750
Voltage
250
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Series Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
30
Long Description
DC Motor; Series Wound; 1/2HP; 56YZ Frame Size; 1750 Sync RPM; 250V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 1/2" Shaft Diameter; 14.35" Overall Length
Overall Length
14.35 Inch | 364.49 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh