BALDOR-RELIANCE
BALDOR-RELIANCE
34-7439Z599G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-7439Z599G1 DC MOTOR ; 1HP 1750/2050RPM DC 56HC 3435D TEFC F1 N
DC Motor; Shunt Wound; 1HP; 56HC Frame Size; 1750 | 2050 Sync RPM; 180V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 15.71" Overall Length
Part #
34-7439Z599G1
BDI #
20108864
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/34-7439Z599G1/p/20108864
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
19.048
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56HC
Sync RPM
1750 | 2050
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
42
Long Description
DC Motor; Shunt Wound; 1HP; 56HC Frame Size; 1750 | 2050 Sync RPM; 180V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 15.71" Overall Length
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Overall Length
15.71 Inch | 399.034 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh