BALDOR-RELIANCE
BALDOR-RELIANCE
34-7779Z753G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-7779Z753G1 DC MOTOR ; .25HP 2400RPM DC 48CZ 3416P TENV F3 N
DC Motor; 1/4HP; 48CZ Frame Size; 2400 Sync RPM; 24V Voltage; TENV Enclosure; NEMA Frame Profile; Rigid | F3 Face Mounting; Base; 5/8" Shaft Diameter; 3" Base to Center Height; 11.41" Overall Length
Part #
34-7779Z753G1
BDI #
21779997
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/34-7779Z753G1/p/21779997
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
14.512
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
48CZ
Sync RPM
2400
Voltage
24
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Rigid | F3 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
32
Long Description
DC Motor; 1/4HP; 48CZ Frame Size; 2400 Sync RPM; 24V Voltage; TENV Enclosure; NEMA Frame Profile; Rigid | F3 Face Mounting; Base; 5/8" Shaft Diameter; 3" Base to Center Height; 11.41" Overall Length
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
11.41 Inch | 289.814 Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh