BALDOR-RELIANCE
BALDOR-RELIANCE
35P333Z396G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
35P333Z396G1 ; 1HP 1800RPM DC MOTOR
DC Motor; Compound Wound; 1HP; 143TC Frame Size; 1800 Sync RPM; 125V Voltage; TEFC Enclosure; NEMA Frame Profile; W6 Face | Rigid Mounting; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 16-1/4" Overall Length
Part #
35P333Z396G1
BDI #
21782642
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/35P333Z396G1/p/21782642
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
25.85
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
143TC
Sync RPM
1800
Voltage
125
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
W6 Face | Rigid
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Compound Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
57
Long Description
DC Motor; Compound Wound; 1HP; 143TC Frame Size; 1800 Sync RPM; 125V Voltage; TEFC Enclosure; NEMA Frame Profile; W6 Face | Rigid Mounting; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 16-1/4" Overall Length
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Overall Length
16.25 Inch | 412.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh