BALDOR-RELIANCE
BALDOR-RELIANCE
35P489Z406G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
35P489Z406G1 ; 1HP 1750/2050RPM DC MOTOR
DC Motor; Shunt Wound; 1HP; 56C Frame Size; 1750 | 2050 Sync RPM; 180V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 16.36" Overall Length
Part #
35P489Z406G1
BDI #
21782652
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/35P489Z406G1/p/21782652
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
25.85
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56C
Sync RPM
1750 | 2050
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
57
Long Description
DC Motor; Shunt Wound; 1HP; 56C Frame Size; 1750 | 2050 Sync RPM; 180V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 16.36" Overall Length
Base to Center Height
3.5 Inch | 88.9 Millimeter
Overall Length
16.36 Inch | 415.544 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh