BALDOR-RELIANCE
BALDOR-RELIANCE
35P799Z322G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
35P799Z322G1 ; POR .75/1 KWKW 1750RPM DC D90CZ 3524P B
DC Motor; 3-3/4HP; D90CZ Frame Size; 1750 Sync RPM; 24V Voltage; TEFC Enclosure; IEC Frame Profile; Rigid | B34 Face Mounting; Base; 0.945" Shaft Diameter; 3.55" Base to Center Height; 15.37" Overall Length
Part #
35P799Z322G1
BDI #
20128499
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/35P799Z322G1/p/20128499
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
EAN
0781568424025
Product Group - BDI
M04104
Horse Power
3-3/4HP
Frame Size
D90CZ
Sync RPM
1750
Voltage
24
Current
DC
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Rigid | B34 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
58
Long Description
DC Motor; 3-3/4HP; D90CZ Frame Size; 1750 Sync RPM; 24V Voltage; TEFC Enclosure; IEC Frame Profile; Rigid | B34 Face Mounting; Base; 0.945" Shaft Diameter; 3.55" Base to Center Height; 15.37" Overall Length
Shaft Diameter
0.945 Inch | 24.003 Millimeter
Overall Length
15.37 Inch | 390.398 Millimeter
Base to Center Height
3.55 Inch | 90.17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh