BALDOR-RELIANCE
BALDOR-RELIANCE
B386308
BALDOR-RELIANCE BALDOR-RELIANCE
Description
B386308 ; POR 30KW 2500RPM DC MOTOR
DC Motor; Shunt Wound; 30HP; LMC3212ATY Frame Size; 2500 Sync RPM; 120V Voltage; TEFC Enclosure; NEMA Frame Profile; Foot Mounted | W6 Face Mounting; Base; 2-61/64" Shaft Diameter; 7.992" Base to Center Height; 54.606" Overall Length
Part #
B386308
BDI #
21797918
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/B386308/p/21797918
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
21.769
Product Group - BDI
M04104
Horse Power
30HP
Frame Size
LMC3212ATY
Sync RPM
2500
Voltage
120
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted | W6 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
1348
Long Description
DC Motor; Shunt Wound; 30HP; LMC3212ATY Frame Size; 2500 Sync RPM; 120V Voltage; TEFC Enclosure; NEMA Frame Profile; Foot Mounted | W6 Face Mounting; Base; 2-61/64" Shaft Diameter; 7.992" Base to Center Height; 54.606" Overall Length
Overall Length
54.606 Inch | 1386.992 Millimeter
Shaft Diameter
2.953 Inch | 75 Millimeter
Base to Center Height
7.992 Inch | 202.997 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh