BALDOR-RELIANCE
BALDOR-RELIANCE
B417655
BALDOR-RELIANCE BALDOR-RELIANCE
Description
B417655 ; POR 40HP 1750RPM DC MOTOR
DC Motor; Shunt Wound; 40HP; LC2512ATZ Frame Size; 1750 | 2300 Sync RPM; 500V Voltage; DPG Enclosure; NEMA Frame Profile; Foot Mounted | F2 Face Mounting; Base; 2.124" Shaft Diameter; 6-1/4" Base to Center Height; 34.69" Overall Length
Part #
B417655
BDI #
21800692
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/B417655/p/21800692
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
275.283
Product Group - BDI
M04104
Horse Power
40HP
Frame Size
LC2512ATZ
Sync RPM
1750 | 2300
Voltage
500
Current
DC
Enclosure
DPG
Frame Profile
NEMA
Mounting Method
Foot Mounted | F2 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
607
Long Description
DC Motor; Shunt Wound; 40HP; LC2512ATZ Frame Size; 1750 | 2300 Sync RPM; 500V Voltage; DPG Enclosure; NEMA Frame Profile; Foot Mounted | F2 Face Mounting; Base; 2.124" Shaft Diameter; 6-1/4" Base to Center Height; 34.69" Overall Length
Base to Center Height
6.25 Inch | 158.75 Millimeter
Shaft Diameter
2.124 Inch | 53.95 Millimeter
Overall Length
34.69 Inch | 881.126 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh