BALDOR-RELIANCE
BALDOR-RELIANCE
B428386
BALDOR-RELIANCE BALDOR-RELIANCE
Description
B428386 ; POR 10HP 1410RPM DC MOTOR
DC Motor; Shunt Wound; 10HP; XC0258ATY Frame Size; 1410 Sync RPM; 120V Voltage; FCXP Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center Height; 33.56" Overall Length
Part #
B428386
BDI #
21801700
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/B428386/p/21801700
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
262.132
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
XC0258ATY
Sync RPM
1410
Voltage
120
Current
DC
Enclosure
FCXP
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
578
Long Description
DC Motor; Shunt Wound; 10HP; XC0258ATY Frame Size; 1410 Sync RPM; 120V Voltage; FCXP Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center Height; 33.56" Overall Length
Base to Center Height
6.25 Inch | 158.75 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Length
33.56 Inch | 852.424 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh