BALDOR-RELIANCE
BALDOR-RELIANCE
B467738
BALDOR-RELIANCE BALDOR-RELIANCE
Description
B467738 ; POR 5HP 1750RPM DC MOTOR
DC Motor; 5HP; 189ATC Frame Size; 1750 Sync RPM; 180V Voltage; DPBV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center Height; 22.12" Overall Length
Part #
B467738
BDI #
21804786
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/B467738/p/21804786
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
99.773
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
189ATC
Sync RPM
1750
Voltage
180
Current
DC
Enclosure
DPBV
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
220
Long Description
DC Motor; 5HP; 189ATC Frame Size; 1750 Sync RPM; 180V Voltage; DPBV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center Height; 22.12" Overall Length
Base to Center Height
4.5 Inch | 114.3 Millimeter
Overall Length
22.12 Inch | 561.848 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh