BALDOR-RELIANCE
BALDOR-RELIANCE
B521755
BALDOR-RELIANCE BALDOR-RELIANCE
Description
B521755 ; POR 40HP 1150/2000RPM DC MOTOR
DC Motor; Shunt Wound; 40HP; 366ATZ Frame Size; 1150 | 2000 Sync RPM; 480V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 2-1/2" Shaft Diameter; 9" Base to Center Height; 41.81" Overall Length
Part #
B521755
BDI #
21807930
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/B521755/p/21807930
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
426.304
Product Group - BDI
M04104
Horse Power
40HP
Frame Size
366ATZ
Sync RPM
1150 | 2000
Voltage
480
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
940
Long Description
DC Motor; Shunt Wound; 40HP; 366ATZ Frame Size; 1150 | 2000 Sync RPM; 480V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 2-1/2" Shaft Diameter; 9" Base to Center Height; 41.81" Overall Length
Shaft Diameter
2.5 Inch | 63.5 Millimeter
Overall Length
41.81 Inch | 1061.974 Millimeter
Base to Center Height
9 Inch | 228.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh