BALDOR-RELIANCE
BALDOR-RELIANCE
B546391
BALDOR-RELIANCE BALDOR-RELIANCE
Description
B546391 ; POR 60HP 1150/2000RPM DC MOTOR
DC Motor; Shunt Wound; 60HP; 409ATZ Frame Size; 1150 | 2000 Sync RPM; 240V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 2-1/2" Shaft Diameter; 10" Base to Center Height; 51.58" Overall Length
Part #
B546391
BDI #
21809258
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/B546391/p/21809258
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
24.943
Product Group - BDI
M04104
Horse Power
60HP
Frame Size
409ATZ
Sync RPM
1150 | 2000
Voltage
240
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
1755
Long Description
DC Motor; Shunt Wound; 60HP; 409ATZ Frame Size; 1150 | 2000 Sync RPM; 240V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 2-1/2" Shaft Diameter; 10" Base to Center Height; 51.58" Overall Length
Shaft Diameter
2.5 Inch | 63.5 Millimeter
Base to Center Height
10 Inch | 254 Millimeter
Overall Length
51.58 Inch | 1310.132 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh