BALDOR-RELIANCE
BALDOR-RELIANCE
B546392
BALDOR-RELIANCE BALDOR-RELIANCE
Description
B546392 ; POR 30HP 650/2000RPM DC MOTOR
DC Motor; Shunt Wound; 30HP; 409ATZ Frame Size; 650 | 2000 Sync RPM; 240V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 2-1/2" Shaft Diameter; 10" Base to Center Height; 51.58" Overall Length
Part #
B546392
BDI #
21809260
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/B546392/p/21809260
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0.005
Product Group - BDI
M04104
Horse Power
30HP
Frame Size
409ATZ
Sync RPM
650 | 2000
Voltage
240
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
1800
Long Description
DC Motor; Shunt Wound; 30HP; 409ATZ Frame Size; 650 | 2000 Sync RPM; 240V Voltage; TENV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 2-1/2" Shaft Diameter; 10" Base to Center Height; 51.58" Overall Length
Overall Length
51.58 Inch | 1310.132 Millimeter
Base to Center Height
10 Inch | 254 Millimeter
Shaft Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh