BALDOR-RELIANCE
BALDOR-RELIANCE
CD2010P-2
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CD2010P-2 DC MOTOR ; 0219ATC 10HP 1750RPM 240 120 DPFG F1
DC Motor; Shunt Wound; 10HP; 219ATC Frame Size; 2400/1800 Sync RPM; 240 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center Height; 25-1/4" Overall Length
Part #
CD2010P-2
BDI #
125549
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/CD2010P-2/p/125549
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
117.46
EAN
0781568134078
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
219ATC
Sync RPM
2400/1800
Voltage
240
Current
DC
Enclosure
DPFG
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Inch - Metric
Inch
Other Features
Self Ventilated
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
272
Long Description
DC Motor; Shunt Wound; 10HP; 219ATC Frame Size; 2400/1800 Sync RPM; 240 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center Height; 25-1/4" Overall Length
Base to Center Height
5.25 Inch | 133.35 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
25.25 Inch | 641.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh