BALDOR-RELIANCE
BALDOR-RELIANCE
CD7502
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CD7502 SHUNT WOUND DC MOTOR ; 2HP 1750RPM DC 213C 3646D TEFC F1 N
DC Motor; Shunt Wound; 2HP; 213C Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center Height; 19.24" Overall Length
Part #
CD7502
BDI #
125570
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/CD7502/p/125570
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
48.92
EAN
0781568124833
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
213C
Sync RPM
1800
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
129
Long Description
DC Motor; Shunt Wound; 2HP; 213C Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center Height; 19.24" Overall Length
Overall Length
19.24 Inch | 488.696 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center Height
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh