https://www.bdiexpress.com/medias/INDBECMOTORX-CDP-TENV-CBASE-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQxN3xpbWFnZS9qcGVnfGFETmxMMmhsWXk4eE1EYzNNRE0xTkRNd056RXdNaTlKVGtSQ1JVTk5UMVJQVWxoZlEwUlFYMVJGVGxaZlEwSkJVMFZmTXpBd2VETXdNQzVxY0djfDY0NzcxODg3NzY3YjU3YjVkMmRmYTEyZTFmMzY1Njk1ZDYxMzhjZWQ1MTYzNjQ3ZjJlNzU0YmE2YjlkYWZkNDk
BALDOR-RELIANCE
BALDOR-RELIANCE
CDP3430-V12
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CDP3430-V12 DC MOTOR ; .5HP 1800RPM DC 56C 3420P TENV 12V
DC Motor; Permanent Magnet; 1/2HP; 56C Frame Size; 1800 Sync RPM; 12 Voltage; DC; TENV Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 12.1" Overall Length
Part #
CDP3430-V12
BDI #
125589
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/CDP3430-V12/p/125589
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
16.78
EAN
0781568387726
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56C
Sync RPM
1800
Voltage
12
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Inch - Metric
Inch
Other Features
Low Voltage
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
33
Long Description
DC Motor; Permanent Magnet; 1/2HP; 56C Frame Size; 1800 Sync RPM; 12 Voltage; DC; TENV Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 12.1" Overall Length
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
12.1 Inch | 307.34 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh