BALDOR-RELIANCE
BALDOR-RELIANCE
CDP3580
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CDP3580 PERMANENT MAGNET DC MOTOR ; 1.5HP 2500RPM DC 145TC 3524P TEFC F1
DC Motor; Permanent Magnet; 1-1/2HP; 145TC Frame Size; 2500 Sync RPM; 180 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Foot Mounted; Removable Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 14-1/2" Overall Length
Part #
CDP3580
BDI #
125603
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/CDP3580/p/125603
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
27.18
EAN
0781568124536
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
145TC
Sync RPM
2500
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Removable
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
51
Long Description
DC Motor; Permanent Magnet; 1-1/2HP; 145TC Frame Size; 2500 Sync RPM; 180 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Foot Mounted; Removable Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 14-1/2" Overall Length
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
14.5 Inch | 368.3 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh