Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CDPSWD3555 https://www.bdiexpress.com/medias/INDBECMOTORX-CDPSWD-TEFC-CRD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ1MjN8aW1hZ2UvanBlZ3xhREExTDJoa055ODRPVFkwTmpReE1EWXlPVFF5TG1wd1p3fGYwZGY5Mzc3MjcwNzM0NTY1OTQxYTZjZjNlYjE4Yjg2YzQ4NzA0ZTdkYTljNTM0NzAzYWViZDY4MzI2ZDY5ZDI
125614 DC Motor 

BALDOR-RELIANCE BALDOR-RELIANCE

CDPSWD3555

Description

CDPSWD3555 DC MOTOR ; 1HP 1750RPM DC 56C 3536P TEFC F1

DC Motor; Permanent Magnet; 1HP; 56C Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 16.3" Overall Length

Part #

CDPSWD3555

BDI #
125614

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
28.571
EAN
0781568220603
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56C
Sync RPM
1800
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
63
Long Description
DC Motor; Permanent Magnet; 1HP; 56C Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 16.3" Overall Length
Base to Center Height
3.5 Inch | 88.9 Millimeter
Overall Length
16.3 Inch | 414.02 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh