BALDOR-RELIANCE
BALDOR-RELIANCE
CDX1850
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CDX1850 DC MOTOR ; .5HP 1750RPM DC 182CZ X3623D XPFC F1
DC Motor; Shunt Wound; 1/2HP; 182CZ Frame Size; 1800 Sync RPM; 90 Voltage; DC; XPFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 4-1/2" Base to Center Height; 18.61" Overall Length
Part #
CDX1850
BDI #
125654
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/CDX1850/p/125654
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
46.21
EAN
0781568124932
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
182CZ
Sync RPM
1800
Voltage
90
Current
DC
Enclosure
XPFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
103
Long Description
DC Motor; Shunt Wound; 1/2HP; 182CZ Frame Size; 1800 Sync RPM; 90 Voltage; DC; XPFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 4-1/2" Base to Center Height; 18.61" Overall Length
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
18.61 Inch | 472.694 Millimeter
Base to Center Height
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh