![D2060P2-BV](/medias/INDBECMOTORX-DBV-DPBV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0Nzh8aW1hZ2UvanBlZ3xhR0V5TDJobVppOHhNRFkxTVRRME9USTJNakV4TUM5SlRrUkNSVU5OVDFSUFVsaGZSRUpXWDBSUVFsWmZNekF3ZURNd01DNXFjR2N8ZDI2NGE3NmY5ZGI1MWFmZDZhYmJmN2UxZGFjNzUxMjhkNjgyMDgzMmVlOGJhNjdmYzc0Y2Q0OGViMjgyNDlmZQ)
![D2060P2-BV](/medias/INDBECMOTORX-DBV-DPBV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0Nzh8aW1hZ2UvanBlZ3xhR0V5TDJobVppOHhNRFkxTVRRME9USTJNakV4TUM5SlRrUkNSVU5OVDFSUFVsaGZSRUpXWDBSUVFsWmZNekF3ZURNd01DNXFjR2N8ZDI2NGE3NmY5ZGI1MWFmZDZhYmJmN2UxZGFjNzUxMjhkNjgyMDgzMmVlOGJhNjdmYzc0Y2Q0OGViMjgyNDlmZQ)
BALDOR-RELIANCE
BALDOR-RELIANCE
D2060P2-BV
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D2060P2-BV MOTOR, 0366AT 60HP 1750RPM 240 150 DPBV F1 (SMARTCATALOG)
DC Motor; Shunt Wound; 60HP; 366AT Frame Size; 1750 Sync RPM; 240V Voltage; DPBV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 2-3/8" Shaft Diameter; 9" Base to Center Height; 35.13" Overall Length
Part #
D2060P2-BV
BDI #
26362906
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D2060P2-BV/p/26362906
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
781568918920
Weight / US pound
980
Product Group - BDI
M04104
Horse Power
60HP
Frame Size
366AT
Sync RPM
1750
Voltage
240
Current
DC
Enclosure
DPBV
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
996
Long Description
DC Motor; Shunt Wound; 60HP; 366AT Frame Size; 1750 Sync RPM; 240V Voltage; DPBV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 2-3/8" Shaft Diameter; 9" Base to Center Height; 35.13" Overall Length
Base to Center Height
9 Inch | 228.6 Millimeter
Overall Length
35.13 Inch | 892.302 Millimeter
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh