https://www.bdiexpress.com/medias/INDBECMOTORX-D-TEFC-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3MDZ8aW1hZ2UvanBlZ3xhRFZoTDJnek15OHhNRFkxTVRRek9UTXdNRFl6T0M5SlRrUkNSVU5OVDFSUFVsaGZSRjlVUlVaRFgxSkVYek13TUhnek1EQXVhbkJufDVmODRlMTNmODM2ZTkyNmZjNTU2Y2MyNDJiNDk5Y2Q0ZGI2OTllYWJkODczODgwYzA1Y2M5NjM4NDAwOGQ3MmE
BALDOR-RELIANCE
BALDOR-RELIANCE
D2507P
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D2507P DC MOTOR ; 2110AT 7.5HP 1750RPM 240 150 TEFC F1
DC Motor; Shunt Wound; 7-1/2HP; 2110AT Frame Size; 2400/1800 Sync RPM; 240 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; Rigid; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center Height; 28.8" Overall Length
Part #
D2507P
BDI #
126385
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D2507P/p/126385
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
136.054
EAN
0781568136133
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
2110AT
Sync RPM
2400/1800
Voltage
240
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
319
Long Description
DC Motor; Shunt Wound; 7-1/2HP; 2110AT Frame Size; 2400/1800 Sync RPM; 240 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; Rigid; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center Height; 28.8" Overall Length
Base to Center Height
5.25 Inch | 133.35 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
28.8 Inch | 731.52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh