https://www.bdiexpress.com/medias/INDBECMOTORX-D-DPGFV-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5OTZ8aW1hZ2UvanBlZ3xhRGRsTDJneVppOHhNRFkxTVRRek9EVXhOREl3Tmk5SlRrUkNSVU5OVDFSUFVsaGZSRjlFVUVkR1ZsOVNSRjh6TURCNE16QXdMbXB3Wnd8Nzg5ODg1YTc1MGJiMDY3YmUxMTAyNTVkOWRlYzYwYTM4M2ZhOWVkZTIzZTU5YWQ1OTZlZWVlZjQ0ZmZhODM2NA
BALDOR-RELIANCE
BALDOR-RELIANCE
D50250RR-BV
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D50250RR-BV SHUNT WOUND DC MOTOR ; 250 1750 500A 300F DPGFV STR SNT
DC Motor; Shunt Wound; 250HP; ULC3612ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 3.249" Shaft Diameter; 9" Base to Center Height; 47.38" Overall Length
Part #
D50250RR-BV
BDI #
126433
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D50250RR-BV/p/126433
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
856.17
EAN
0781568462805
Product Group - BDI
M04104
Horse Power
250HP
Frame Size
ULC3612ATZ
Sync RPM
1750
Voltage
500
Current
DC
Enclosure
DPGFV
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
1890
Long Description
DC Motor; Shunt Wound; 250HP; ULC3612ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 3.249" Shaft Diameter; 9" Base to Center Height; 47.38" Overall Length
Base to Center Height
9 Inch | 228.6 Millimeter
Overall Length
47.38 Inch | 1203.452 Millimeter
Shaft Diameter
3.249 Inch | 82.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh