![D50250RS-BV](/medias/INDBECMOTORX-D-DPGFV-RD-500V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NzF8aW1hZ2UvanBlZ3xhRFkyTDJnME9DOHhNRFkxTVRRek9UazFOVGs1T0M5SlRrUkNSVU5OVDFSUFVsaGZSRjlFVUVkR1ZsOVNSRjgxTURCV1h6TXdNSGd6TURBdWFuQm58ZDgxOTdhN2M0Yzk2MDI5YzVmZmRlMzZiZmJiMmE5N2I1ODRmNWZkZGFhZmNkN2YyY2Q0YWIyYTI5Yjk3NDU0Yw)
![D50250RS-BV](/medias/INDBECMOTORX-D-DPGFV-RD-500V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NzF8aW1hZ2UvanBlZ3xhRFkyTDJnME9DOHhNRFkxTVRRek9UazFOVGs1T0M5SlRrUkNSVU5OVDFSUFVsaGZSRjlFVUVkR1ZsOVNSRjgxTURCV1h6TXdNSGd6TURBdWFuQm58ZDgxOTdhN2M0Yzk2MDI5YzVmZmRlMzZiZmJiMmE5N2I1ODRmNWZkZGFhZmNkN2YyY2Q0YWIyYTI5Yjk3NDU0Yw)
BALDOR-RELIANCE
BALDOR-RELIANCE
D50250RS-BV
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D50250RS-BV SHUNT WOUND DC MOTOR ; 250HP 1750RPM DC 4011ATZ DPG-FV
DC Motor; Shunt Wound; 250HP; C4011ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Rigid | F2 Face Mounting; Base; 3.624" Shaft Diameter; 10" Base to Center Height; 52.19" Overall Length
Part #
D50250RS-BV
BDI #
126434
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D50250RS-BV/p/126434
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1048.7
EAN
0781568462812
Product Group - BDI
M04104
Horse Power
250HP
Frame Size
C4011ATZ
Sync RPM
1750
Voltage
500
Current
DC
Enclosure
DPGFV
Frame Profile
NEMA
Mounting Method
Rigid | F2 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
2315
Long Description
DC Motor; Shunt Wound; 250HP; C4011ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Rigid | F2 Face Mounting; Base; 3.624" Shaft Diameter; 10" Base to Center Height; 52.19" Overall Length
Base to Center Height
10 Inch | 254 Millimeter
Overall Length
52.19 Inch | 1325.626 Millimeter
Shaft Diameter
3.624 Inch | 92.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh