![D50300R-BV](/medias/INDBECMOTORX-D-DPFV-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNDB8aW1hZ2UvanBlZ3xhR1l3TDJoaU55OHhNRFkxTVRRME1ESTFNRGt4TUM5SlRrUkNSVU5OVDFSUFVsaGZSRjlFVUVaV1gxSkVYek13TUhnek1EQXVhbkJufDNhZmViZWYyY2VjZGRmMzViNGZiOGY2ZmRlNDc2OWZkNGU1MjJjOWUxZDFjZWE4MmI0Njg4ODFjMmI5OWU1MjE)
![D50300R-BV](/medias/INDBECMOTORX-D-DPFV-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNDB8aW1hZ2UvanBlZ3xhR1l3TDJoaU55OHhNRFkxTVRRME1ESTFNRGt4TUM5SlRrUkNSVU5OVDFSUFVsaGZSRjlFVUVaV1gxSkVYek13TUhnek1EQXVhbkJufDNhZmViZWYyY2VjZGRmMzViNGZiOGY2ZmRlNDc2OWZkNGU1MjJjOWUxZDFjZWE4MmI0Njg4ODFjMmI5OWU1MjE)
BALDOR-RELIANCE
BALDOR-RELIANCE
D50300R-BV
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D50300R-BV SHUNT WOUND DC MOTOR ; 300 1750 LC3613ATZ DPFV STR SHNT
DC Motor; Shunt Wound; 300HP; LC3613ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPFV Enclosure; NEMA Frame Profile; Rigid | F2 Face Mounting; Base; 2.874" Shaft Diameter; 9" Base to Center Height; 50.12" Overall Length
Part #
D50300R-BV
BDI #
126440
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D50300R-BV/p/126440
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
983.01
EAN
0781568462850
Product Group - BDI
M04104
Horse Power
300HP
Frame Size
LC3613ATZ
Sync RPM
1750
Voltage
500
Current
DC
Enclosure
DPFV
Frame Profile
NEMA
Mounting Method
Rigid | F2 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
2170
Long Description
DC Motor; Shunt Wound; 300HP; LC3613ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPFV Enclosure; NEMA Frame Profile; Rigid | F2 Face Mounting; Base; 2.874" Shaft Diameter; 9" Base to Center Height; 50.12" Overall Length
Shaft Diameter
2.874 Inch | 73 Millimeter
Base to Center Height
9 Inch | 228.6 Millimeter
Overall Length
50.12 Inch | 1273.048 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh