https://www.bdiexpress.com/medias/INDBECMOTORX-DBV-DPGFV-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4Mzh8aW1hZ2UvanBlZ3xhR1poTDJoaE5pOHhNRFkxTVRRME1EYzBNalF6TUM5SlRrUkNSVU5OVDFSUFVsaGZSRUpXWDBSUVIwWldYMUpFWHpNd01IZ3pNREF1YW5CbnxhOWU3NDA1ZGU0MmJkNjlhYTgxOWI2ZjYzNjllYjE1MzRlZjcyNGUzM2NmMDIwNGY5MWI3MWM0MjVhYTVlMTA3
BALDOR-RELIANCE
BALDOR-RELIANCE
D50500R-BV
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D50500R-BV SHUNT WOUND DC MOTOR ; 500HP 1750RPM DC C4412ATZ DPG-FV
DC Motor; Shunt Wound; 500HP; C4412ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Rigid | F2 Face Mounting; Base; 3.624" Shaft Diameter; 58.32" Overall Length
Part #
D50500R-BV
BDI #
126455
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D50500R-BV/p/126455
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
1560.59
EAN
0781568462997
Product Group - BDI
M04104
Horse Power
500HP
Frame Size
C4412ATZ
Sync RPM
1750
Voltage
500
Current
DC
Enclosure
DPGFV
Frame Profile
NEMA
Mounting Method
Rigid | F2 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
3445
Long Description
DC Motor; Shunt Wound; 500HP; C4412ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Rigid | F2 Face Mounting; Base; 3.624" Shaft Diameter; 58.32" Overall Length
Overall Length
58.32 Inch | 1481.328 Millimeter
Shaft Diameter
3.624 Inch | 92.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh