BALDOR-RELIANCE
BALDOR-RELIANCE
DMG2320
BALDOR-RELIANCE BALDOR-RELIANCE
Description
DMG2320 DC MOTOR ; 0288AT 20KWKW 1750RPM 230 230 DPFG F2
DC Motor; Compound Wound; 20HP; 288AT Frame Size; 1800 Sync RPM; 230 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 1-7/8" Shaft Diameter; 7" Base to Center Height; 32" Overall Length
Part #
DMG2320
BDI #
126526
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/DMG2320/p/126526
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101210
Weight / Kilogram
261.224
EAN
0781568136010
Product Group - BDI
M04104
Horse Power
20HP
Frame Size
288AT
Sync RPM
1800
Voltage
230
Current
DC
Enclosure
DPFG
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Inch - Metric
Inch
Other Features
Lifting Magnet
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Compound Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
609
Long Description
DC Motor; Compound Wound; 20HP; 288AT Frame Size; 1800 Sync RPM; 230 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 1-7/8" Shaft Diameter; 7" Base to Center Height; 32" Overall Length
Overall Length
32 Inch | 812.8 Millimeter
Base to Center Height
7 Inch | 177.8 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh