https://www.bdiexpress.com/medias/INDBOSMOTORX-DC-PM908T-B-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NjJ8aW1hZ2UvanBlZ3xhREpsTDJnM01pODVPRE0wTlRZMk9ERXhOamM0TDBsT1JFSlBVMDFQVkU5U1dGOUVRMTlRVFRrd09GUmZRbDh6TURCNE16QXdMbXB3Wnd8ZWY1YzY3MzhmNjk5ZDBhMjVkZmFjMDczMzI5NzJlMWM2ZWZmNzU2YTY4MTY2MzlkMTEzNGNiMjkxNzIwYTYxMQ
BOSTON GEAR
BOSTON GEAR
PM908T
BOSTON GEAR BOSTON GEAR
Description
PM908T DC MOTOR
DC Motor; Permanent Magnet; 1/12HP; SPL Frame Size; 1750 Sync RPM; 90 Voltage; DC; TENV Enclosure; NEMA Frame Profile; C-Face; No Base; 5/16" Shaft Diameter; 6-5/16" Overall Length
Part #
PM908T
BDI #
177204
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/PM908T/p/177204
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
3.176
EAN
0781711698259
Product Group - BDI
M04104
Horse Power
1/12HP
Frame Size
SPL
Sync RPM
1750
Voltage
90
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.bostongear.com
Weight / LBS
4
Long Description
DC Motor; Permanent Magnet; 1/12HP; SPL Frame Size; 1750 Sync RPM; 90 Voltage; DC; TENV Enclosure; NEMA Frame Profile; C-Face; No Base; 5/16" Shaft Diameter; 6-5/16" Overall Length
Shaft Diameter
0.313 Inch | 7.95 Millimeter
Overall Length
6.313 Inch | 160.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh