BALDOR-RELIANCE
BALDOR-RELIANCE
T25-0064-0407
BALDOR-RELIANCE BALDOR-RELIANCE
Description
T25-0064-0407 ; POR 25HP 1750RPM 500/300V DC MOTOR
DC Motor; Shunt Wound; 25HP; 2510AT Frame Size; 1750 Sync RPM; 500V Voltage; TEPV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center Height; 31-3/4" Overall Length
Part #
T25-0064-0407
BDI #
21822020
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/T25-0064-0407/p/21822020
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
196.372
Product Group - BDI
M04104
Horse Power
25HP
Frame Size
2510AT
Sync RPM
1750
Voltage
500
Current
DC
Enclosure
TEPV
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
433
Long Description
DC Motor; Shunt Wound; 25HP; 2510AT Frame Size; 1750 Sync RPM; 500V Voltage; TEPV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center Height; 31-3/4" Overall Length
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center Height
6.25 Inch | 158.75 Millimeter
Overall Length
31.75 Inch | 806.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh