BALDOR-RELIANCE
BALDOR-RELIANCE
T25S5011
BALDOR-RELIANCE BALDOR-RELIANCE
Description
T25S5011 PUMP MOTOR ; SC2512 TEFC 15HP 3500 BUFFALO PUMP
DC Motor; Shunt Wound; 15HP; SC2512ATY Frame Size; 3500 Sync RPM; 125V Voltage; TEFC Enclosure; NEMA Frame Profile; W6 Face Mounting; Base; 2-1/8" Shaft Diameter; 6-1/4" Base to Center Height; 44.44" Overall Length
Part #
T25S5011
BDI #
21822024
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/T25S5011/p/21822024
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
360.544
EAN
0785398201368
Product Group - BDI
M04104
Horse Power
15HP
Frame Size
SC2512ATY
Sync RPM
3500
Voltage
125
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
W6 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
795
Long Description
DC Motor; Shunt Wound; 15HP; SC2512ATY Frame Size; 3500 Sync RPM; 125V Voltage; TEFC Enclosure; NEMA Frame Profile; W6 Face Mounting; Base; 2-1/8" Shaft Diameter; 6-1/4" Base to Center Height; 44.44" Overall Length
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Base to Center Height
6.25 Inch | 158.75 Millimeter
Overall Length
44.44 Inch | 1128.776 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh