BALDOR-RELIANCE
BALDOR-RELIANCE
T28T1303
BALDOR-RELIANCE BALDOR-RELIANCE
Description
T28T1303 ; 75HP 1750RPM DC MOTOR
DC Motor; Shunt Wound; 75HP; MC2812ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPFV Enclosure; NEMA Frame Profile; F2 Face Mounting; Base; 2-3/8" Shaft Diameter; 7" Base to Center Height; 37.38" Overall Length
Part #
T28T1303
BDI #
21822062
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/T28T1303/p/21822062
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
401.361
EAN
0785398429717
Product Group - BDI
M04104
Horse Power
75HP
Frame Size
MC2812ATZ
Sync RPM
1750
Voltage
500
Current
DC
Enclosure
DPFV
Frame Profile
NEMA
Mounting Method
F2 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
885
Long Description
DC Motor; Shunt Wound; 75HP; MC2812ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPFV Enclosure; NEMA Frame Profile; F2 Face Mounting; Base; 2-3/8" Shaft Diameter; 7" Base to Center Height; 37.38" Overall Length
Overall Length
37.38 Inch | 949.452 Millimeter
Base to Center Height
7 Inch | 177.8 Millimeter
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh