BALDOR-RELIANCE
BALDOR-RELIANCE
T44S5003
BALDOR-RELIANCE BALDOR-RELIANCE
Description
T44S5003 ; 500KW 1300RPM DC MOTOR
DC Motor; Shunt Wound; 500HP; C4414ATZ Frame Size; 1300 | 1650 Sync RPM; 500 | 300V Voltage; DP Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 3-5/8" Shaft Diameter; 11" Base to Center Height; 68.56" Overall Length
Part #
T44S5003
BDI #
21822102
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/T44S5003/p/21822102
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
15.873
EAN
0785398429816
Product Group - BDI
M04104
Horse Power
500HP
Frame Size
C4414ATZ
Sync RPM
1300 | 1650
Voltage
500 | 300
Current
DC
Enclosure
DP
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
4535
Long Description
DC Motor; Shunt Wound; 500HP; C4414ATZ Frame Size; 1300 | 1650 Sync RPM; 500 | 300V Voltage; DP Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 3-5/8" Shaft Diameter; 11" Base to Center Height; 68.56" Overall Length
Shaft Diameter
3.625 Inch | 92.075 Millimeter
Base to Center Height
11 Inch | 279.4 Millimeter
Overall Length
68.56 Inch | 1741.424 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh