BOSTON GEAR
BOSTON GEAR
V18200A-B
BOSTON GEAR BOSTON GEAR
Description
V18200A-B ; 2HP DC MOTOR POR
DC Motor; Shunt Wound; 2HP; 184C Frame Size; 1750 Sync RPM; 180V Voltage; ODP Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 7/8" Shaft Diameter; 4-1/2" Base to Center Height; 18.38" Overall Length
Part #
V18200A-B
BDI #
176507
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/V18200A-B/p/176507
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
47.67
EAN
0781711666968
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
184C
Sync RPM
1750
Voltage
180
Current
DC
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face
Base
Removable
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
66696
Weight / LBS
105
Long Description
DC Motor; Shunt Wound; 2HP; 184C Frame Size; 1750 Sync RPM; 180V Voltage; ODP Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 7/8" Shaft Diameter; 4-1/2" Base to Center Height; 18.38" Overall Length
Base to Center Height
4.5 Inch | 114.3 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
18.38 Inch | 466.852 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh