BOSTON GEAR
BOSTON GEAR
V18750-B
BOSTON GEAR BOSTON GEAR
Description
V18750-B DC MOTOR ; NON RETURNABLE
DC Motor; Shunt Wound; 3-3/4HP; 56C Frame Size; 1750 Sync RPM; 180V Voltage; ODP Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 13.56" Overall Length
Part #
V18750-B
BDI #
176504
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/V18750-B/p/176504
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101200
Weight / Kilogram
15.423
EAN
0781711666814
Product Group - BDI
M04104
Horse Power
3-3/4HP
Frame Size
56C
Sync RPM
1750
Voltage
180
Current
DC
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
C-Face
Base
Removable
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
66681
Weight / LBS
34
Long Description
DC Motor; Shunt Wound; 3-3/4HP; 56C Frame Size; 1750 Sync RPM; 180V Voltage; ODP Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 13.56" Overall Length
Base to Center Height
3.5 Inch | 88.9 Millimeter
Overall Length
13.56 Inch | 344.424 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh