BALDOR-RELIANCE
BALDOR-RELIANCE
VP3326D
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VP3326D DC MOTOR ; .37/.5HP 1750RPM DC D71D 3336P TENV F2
DC Motor; Permanent Magnet; 1/2HP; D71D Frame Size; 1800 Sync RPM; 180 Voltage; DC; TENV Enclosure; IEC Frame Profile; B5 Face | Rigid; Base; 14MM Shaft Diameter; 71MM Base to Center Height; 363MM Overall Length
Part #
VP3326D
BDI #
131342
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/VP3326D/p/131342
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
14.059
EAN
0781568154755
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
D71D
Sync RPM
1800
Voltage
180
Current
DC
Enclosure
TENV
Frame Profile
IEC
Mounting Method
B5 Face | Rigid
Base
Yes
Inch - Metric
Metric
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
31
Long Description
DC Motor; Permanent Magnet; 1/2HP; D71D Frame Size; 1800 Sync RPM; 180 Voltage; DC; TENV Enclosure; IEC Frame Profile; B5 Face | Rigid; Base; 14MM Shaft Diameter; 71MM Base to Center Height; 363MM Overall Length
Shaft Diameter
0.551 Inch | 14 Millimeter
Overall Length
14.291 Inch | 363 Millimeter
Base to Center Height
2.795 Inch | 71 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh