BALDOR-RELIANCE
BALDOR-RELIANCE
VP3436D
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VP3436D GENERAL PURPOSE DC MOTOR ; .57/.75HP 1750RPM DC D80D 3428P TEFC F2
DC Motor; Permanent Magnet; 3/4HP; D80D Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; IEC Frame Profile; B5 Face | Rigid; Base; 19MM Shaft Diameter; 89MM Base to Center Height; 364MM Overall Length
Part #
VP3436D
BDI #
131349
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/VP3436D/p/131349
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
18.141
EAN
0781568154816
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
D80D
Sync RPM
1800
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B5 Face | Rigid
Base
Yes
Inch - Metric
Metric
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
41
Long Description
DC Motor; Permanent Magnet; 3/4HP; D80D Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; IEC Frame Profile; B5 Face | Rigid; Base; 19MM Shaft Diameter; 89MM Base to Center Height; 364MM Overall Length
Base to Center Height
3.504 Inch | 89 Millimeter
Shaft Diameter
0.748 Inch | 19 Millimeter
Overall Length
14.331 Inch | 364 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh