BALDOR-RELIANCE
BALDOR-RELIANCE
VP3575-14
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VP3575-14 GENERAL PURPOSE DC MOTOR ; 1.1/1.5HP 1750RPM DC D90C 3536P TEFC F2
DC Motor; Permanent Magnet; 1-1/2HP; D90C Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; IEC Frame Profile; B14 Face | Rigid; Base; 24MM Shaft Diameter; 88.9MM Base to Center Height; 447.802MM Overall Length
Part #
VP3575-14
BDI #
131358
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/VP3575-14/p/131358
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
38.05
EAN
0781568154878
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
D90C
Sync RPM
1800
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B14 Face | Rigid
Base
Yes
Inch - Metric
Metric
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
71
Long Description
DC Motor; Permanent Magnet; 1-1/2HP; D90C Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; IEC Frame Profile; B14 Face | Rigid; Base; 24MM Shaft Diameter; 88.9MM Base to Center Height; 447.802MM Overall Length
Overall Length
17.63 Inch | 447.802 Millimeter
Shaft Diameter
0.945 Inch | 24 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh